Menu Search
Camera Mounts Pole Mount Bracket, 6.7 in. H x 9.8 in. W x 7.9 in. D

AXIS COMMUNICATIONS #5507-221

Pole Mount Bracket, 6.7 in. H x 9.8 in. W x 7.9 in. D

SKU #47001697636
Manufacturer Series: XF40
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pole Mount Bracket
Size: HxWxD: 6.7 x 9.8 x 7.9 in.
Material: Electropolished 316L Stainless Steel
Use With: Axis XP40-Q1765 Explosion-Proof Network Cameras