Menu Search
Search
AXIS COMMUNICATIONS #01470-001

Pole Mount, Aluminum, White

SKU # 47001699637 Manufacturer Series: T91B57
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pole Mount
Size: LxHxD: 7.46 x 8.44 x 2.64 in. (190 x 214 x 67mm)
Material: Aluminum
Color: White
Use With: AXIS T98A15-VE Media Converter Cabinet A, Surveillance Cabinet, AXIS T98A16-VE Media Converter Cabinet A, Surveillance Cabinet, AXIS T98A17-VE Media Converter Cabinet A, Surveillance Cabinet, AXIS T98A18-VE Media Converter Cabinet A, Surveillance Cabinet,

AXIS T91B57 Pole Mount is a high-quality pole mount designed for use with selected AXIS T91 wall mounts and AXIS T98A cabinet series. It is easily adjustable to fit poles with a diameter between 100 to 410 mm (4 to 16 in.). The pole mount has an IK10 rati