Menu Search
Camera Mounts Pendant Mounting Cap, 7.05 in. Dia x 3.66 in. H, Silver
AXIS COMMUNICATIONS #9918B001

Pendant Mounting Cap, 7.05 in. Dia x 3.66 in. H, Silver

SKU # 47001697332 Manufacturer Series: PC600-VB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Pendant Mounting Cap
Size: Dia.xH: 7.05 x 3.66 in.
Material: Die Cast Aluminum
Color: Silver
Use With: Axis VB-H43(/B), VB-M42(/B) PTZs, VB-H630VE/D and VB-M620VE/D Domes Cameras