You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, January 18th. Intermittent outages may occur from 8 a.m. to 1 p.m. EST

Menu Search
Search
AXIS COMMUNICATIONS #01513-001

Pendant Mount Kit, 9.6 in. Dia x 1.96 in. H

SKU # 47001696820 Manufacturer Series: T94N01D
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pendant Mount Kit
Size: DiaxH: 9.6 x 1.96 in. (244 x 50mm)
Use With: AXIS P3717-PLE Fixed Dome Camera