Menu Search
Camera Mounts Mounting Plate, Aluminum, White
AXIS COMMUNICATIONS #5506-081

Mounting Plate, Aluminum, White

SKU # 47001697979 Manufacturer Series: T94G01S
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Mounting Plate
Material: Aluminum
Color: White
Use With: AXIS Q1765-LE, Q1932-E, Q2901-E, Q1931-E, Q1941-E Network Camera

Camera Mounts: Type - Mounting Plate; Material - Aluminum ; Color - White; Use With - AXIS Q1765-LE, Q1932-E, Q2901-E, Q1931-E, Q1941-E Network Camera