Menu Search
Camera Mounts Mounting Kit
AXIS COMMUNICATIONS #5506-291

Mounting Kit

SKU # 47001697851 Manufacturer Series: T8642
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Mounting Kit
Use With: AXIS T8642 Ethernet Over Coax Device PoE Plus Adapter and AXIS Q8414-LVS Stainless Steel Corner Mount Network Camera

Camera Mounts: Type - Mounting Kit; Use With - AXIS T8642 Ethernet Over Coax Device PoE Plus Adapter and AXIS Q8414-LVS Stainless Steel Corner Mount Network Camera; Additional Information - Includes: Angled BNC Male to Female Connector, 5.3 in. RJ45 Patch Cable and 17 in. Cable Tie

Additional Info: Includes: Angled BNC Male to Female Connector, 5.3 in. RJ45 Patch Cable and 17 in. Cable Tie