Menu Search
Camera Mounts Mounting Kit, 2.70 in. Dia. x 2.70 in. H, Plastic

AXIS COMMUNICATIONS #5507-331

Mounting Kit, 2.70 in. Dia. x 2.70 in. H, Plastic

SKU #47001697635
Manufacturer Series: T91A10
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Mounting Kit
Size: Dia.xH: 2.7 x 2.7 in.
Material: Plastic
Use With: Axis PIR Motion Detectors, M1045-LW/M1065-L/M1065-LW/M2014-E Network Cameras