Menu Search
Camera Mounts DIN Rail Clip, 3.90 in. H x 5.50 in. W x 1.40 in. D, Steel, Use With AXIS Q7424-R Video Encoder
AXIS COMMUNICATIONS #5503-194

DIN Rail Clip, 3.90 in. H x 5.50 in. W x 1.40 in. D, Steel, Use With AXIS Q7424-R Video Encoder

SKU # 47001698582 Manufacturer Series: T91A03
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: DIN Rail Clip
Size: HxWxD: 3.9 x 5.5 x 1.4 in.
Material: Steel
Use With: AXIS Q7424-R Video Encoder

Camera Mounts: Type - DIN Rail Clip; Size - 3.9 in H x 5.5 in W x 1.4 in D; Material - Steel; Use With - AXIS Q7424-R Video Encoder