Menu Search
Camera Mounts DIN Rail Clip, 2.50 in. H x 3.60 in. W x 1.30 in. D, Steel

AXIS COMMUNICATIONS #5017-027

DIN Rail Clip, 2.50 in. H x 3.60 in. W x 1.30 in. D, Steel

SKU #47001698740
Manufacturer Series: T91A02
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: DIN Rail Clip
Size: HxWxD: 2.5 x 3.6 x 1.3 in.
Material: Steel
Use With: AXIS Q7401, P8221, 7701 Video Encoder

Camera Mounts: Type - DIN Rail Clip; Size - 2.5 in H x 3.6 in W x 1.3 in D; Material - Steel; Use With - AXIS Q7401, P8221, 7701 Video Encoder