Menu Search
Camera Mounts Connector Kit, 5.93 in x 1.80 in.

AXIS COMMUNICATIONS #5800-381

Connector Kit, 5.93 in x 1.80 in.

SKU #47001698486
Manufacturer Series: P135X
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Connector Kit
Size: 150.5 x 45.8mm (5.93 x 1.8 in.)

Camera Mounting: Type - Connector Kit; Size - 150.5 x 45.8 mm 5.93" x 1.8"; Additional Information - Includes 1 Piece Terminal Connector 4P STR 2.50MM, 1 Piece Terminal Connector 2P STR 3.81MM and 2 Pieces Terminal Connector 2P STR 2.50MM

Additional Info: Includes 1 Piece Terminal Connector 4P STR 2.50MM, 1 Piece Terminal Connector 2P STR 3.81MM and 2 Pieces Terminal Connector 2P STR 2.50MM