Menu Search
Camera Mounts Conduit Box, 13.20 cm H x 13.20 cm W x 4.80 cm D, White
AXIS COMMUNICATIONS #1735C001

Conduit Box, 13.20 cm H x 13.20 cm W x 4.80 cm D, White

SKU # 47001697092 Manufacturer Series: CB30VE-VB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Conduit Box
Size: HxWxD: 13.2 x 13.2 x 4.8cm
Material: Polycarbonate Resin
Color: White
Use With: Axis VB-S30VE and VB-S800VE Network Camera