Menu Search
AXIS COMMUNICATIONS #5505-191

ACI Conduit Adapter, 1.69 in. H x 1.81 in. W x 1.50 in. D

SKU # 47001698175
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Adapter
Size: HxWxD: 1.69 x 1.81 x 1.5 in.
Use With: AXIS P5414-E, P5415-E PTZ Dome Network Camera, Q3505-VE Network Camera

Camera Mounts: Type - Conduit Adapter; Size - 1.69 in. H x 1.81 in. W x 1.50 in. D; Use With - AXIS P5414-E, P5415-E PTZ Dome Network Camera, Q3505-VE Network Camera; Additional Information - 3/4 in. U-Shape

Additional Info: 3/4 in. U-Shape