Menu Search
Camera Mounts Junction Box Adapter, 4.70 in. L x 4.70 in. W x 1.89 in. H, Aluminum, Ivory
ARECONT #AV-JBA

Junction Box Adapter, 4.70 in. L x 4.70 in. W x 1.89 in. H, Aluminum, Ivory

SKU # 47001298779
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Junction Box Adapter
Size: LxWxH: 4.7 x 4.7 x 1.89 in.
Material: Aluminum
Color: Ivory
Use With: AV-WMJB, AV-PMJB, AV-CRMA, AV-PMA, HSG2-WMT and MegaView 2 Series IP Megapixel Cameras

Camera Mounts: Type - Junction Box Adapter; Size - 4.70 in. L x 4.70 in. W x 1.89 in. H; Material - Aluminum; Color - Ivory; Use With - AV-WMJB, AV-PMJB, AV-CRMA, AV-PMA, HSG2-WMT and MegaView 2 Series IP Megapixel Cameras