Menu Search
Camera Mounts Flush Mount Adapter, 8.54 in. Dia x 2.13 in. H, Aluminum, Ivory
ARECONT #MD-FMA

Flush Mount Adapter, 8.54 in. Dia x 2.13 in. H, Aluminum, Ivory

SKU # 47001298997
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Flush Mount Adapter
Size: Dia.xH: 8.54 x 2.13 in.
Material: Aluminum
Color: Ivory
Use With: Arecont MegaDome, MegaDome 2, SurroundVideo WDR, and MegaVideo D4SO IP Cameras

Camera Mounts: Type - Flush Mount Adapter; Size - 8.54 in. Dia x 2.13 in. H; Material - Aluminum; Color - Ivory; Use With - Arecont MegaDome, MegaDome 2, SurroundVideo WDR, and MegaVideo D4SO IP Cameras