Menu Search
Search
ARECONT #AV-FMA

Flush Mount Adapter, 7.36 in. Dia x 3.90 in. H, Ivory

SKU # 47001298591
Type: Flush Mount Adapter
Size: Dia.xH: 7.36 x 3.9 in.
Material: Aluminum and Plastic
Color: Ivory
Use With: MegaDome 4K, SurroundVideo G5 Mini IP, MegaDome 2, MegaDome, SurroundVideo WDR and MegaVideo D4SO IP Cameras

ARE AV-FMA