You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ARECONT #MCD-EBA

MicroDome Electrical Box Adapter, 6.00 in. Dia x 0.16 in. T, Ivory

SKU # 47001298648
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electrical Box Adapter
Size: Dia.xT: 6 x 0.16 in.
Material: Aluminum
Color: Ivory
Use With: MicroDome Series Surface Mounted Cameras, MCD-WMT Box and MCD-WMT Arm

ARE MCD-EBA