Menu Search

ARECONT #MDD-WMT

MicroDome Camera Wall Mount, 6.85 in. Dia x 4.56 in. H, Aluminum

SKU: 47001298589
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Camera Wall Mount
Size: Dia.xH: 6.85 x 4.56 in.
Material: Aluminum
Color: Ivory
Use With: MicroDome Duo Cameras
Description
ARE MDD-WMT