Menu Search
Camera Lenses Camera Lens, 2.8 to 9mm Varifocal, 1.2-360 Aperture, 3MP, CS Mount, 3.2x Zoom
HANWHA TECHWIN #SLA-M2890DN

Camera Lens, 2.8 to 9mm Varifocal, 1.2-360 Aperture, 3MP, CS Mount, 3.2x Zoom

SKU # 47058698006
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: 1/2.8 in. DC Lens
Mount: CS
Zoom: 3.2x
Size: HxWxD: 2.03 x 1.77 x 2.14 in.
Focal Length: 2.8 to 9mm Varifocal
Aperture: 1.2-360
Resolution: 3MP

Camera Lenses: Type - 1/2.8 in. DC Lens; Mount - CS; Zoom - 3.2x; Size - 2.03 in. H x 1.77 in. W x 2.14 in. D; Focal Length - 2.8 to 9mm Varifocal; Aperture - 1.2-360; Resolution - 3MP; Additional Information - Operating Temperature: -10 to 50 deg C

Additional Info: Operating Temperature: -10 to 50 deg C