Menu Search
Camera Lenses Lens, Camera, CS-Mount, 2.30 x 1.50 in.
AXIS COMMUNICATIONS #5502-761

Lens, Camera, CS-Mount, 2.30 x 1.50 in.

SKU # 47001698885
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Camera Lens
Mount: CS
Focal Length: 15 to 50mm Varifocal
Aperture: 1.5
Resolution: Megapixel

Camera Lenses: Type - Camera Lens; Mount - CS; Focal Length - 15 to 50mm Varifocal; Aperture - 1.5; Resolution - Megapixel; Additional Information - DC-Iris

Additional Info: DC-Iris