Menu Search
Camera Lenses Lens, Camera, CS-Mount, 2.10 x 1.50 in.
AXIS COMMUNICATIONS #5502-751

Lens, Camera, CS-Mount, 2.10 x 1.50 in.

SKU # 47001698886
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Camera Lens
Mount: CS
Focal Length: 2.2 to 6mm Varifocal
Aperture: 1.3
Resolution: Megapixel

Camera Lenses: Type - Camera Lens; Mount - CS; Focal Length - 2.2 to 6mm Varifocal; Aperture - 1.3; Resolution - Megapixel; Additional Information - DC-Iris

Additional Info: DC-Iris