AXIS COMMUNICATIONS #5502-151

Lens, Camera, 2.6 Aperture, 3.6mm Focal Length

SKU: 47001600248
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Camera Lens
Mount: M12
Focal Length: 3.6mm
Aperture: 2.6
Resolution: Megapixel
Description
Camera Lenses: Type - Camera Lens; Mount - M12; Focal Length - 3.6mm; Aperture - 2.6; Resolution - Megapixel; Additional Information - With IR filter 10pcs
Additional Info: With IR filter 10pcs