Menu Search
Camera Lenses Lens, Camera, 16.0x Optical Zoom, CS-Mount

AXIS COMMUNICATIONS #5503-181

Lens, Camera, 16.0x Optical Zoom, CS-Mount

SKU #47001698616
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Camera Lens
Mount: CS
Zoom: 16X Optical
Focal Length: 2.4 to 6mm Varifocal
Aperture: 1.5
Resolution: 5MP

Camera Lenses: Type - Camera Lens; Mount - CS; Zoom - 16X Optical; Focal Length - 2.4 to 6mm Varifocal; Aperture - 1.5; Resolution - 5MP; Additional Information - Manual iris lens

Additional Info: Manual iris lens