Menu Search
Camera Lenses Lens, Camera, 16.0mm Focal Length, CS-Mount
AXIS COMMUNICATIONS #5502-741

Lens, Camera, 16.0mm Focal Length, CS-Mount

SKU # 47001698887
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Camera Lens
Mount: CS
Focal Length: 16mm
Aperture: 1.8
Resolution: Megapixel

Camera Lenses: Type - Camera Lens; Mount - CS; Focal Length - 16mm; Aperture - 1.8; Resolution - Megapixel; Additional Information - DC-Iris

Additional Info: DC-Iris