Menu Search
Camera Lenses Camera Lens, 6mm Focal, 1.6 Aperture, Megapixel, M12 Mount
AXIS COMMUNICATIONS #5504-961

Camera Lens, 6mm Focal, 1.6 Aperture, Megapixel, M12 Mount

SKU # 47001698052 Manufacturer Series: M12
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: 1/2.8 in. Camera Lens
Mount: M12
Focal Length: 6mm
Aperture: 1.6
Resolution: Megapixel

Camera Lenses: Type - 1/2.8 in. Camera Lens; Mount - M12; Focal Length - 6mm; Aperture - 1.6; Resolution - Megapixel