Menu Search

AXIS COMMUNICATIONS #5503-421

Camera Lens 15 to 50mm Varifocal

SKU: 47001698717
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Camera Lens
Mount: CS
Focal Length: 15 to 50mm Varifocal
Aperture: 1.5
Resolution: Megapixel
Description
Camera Lenses: Type - Camera Lens; Mount - CS; Focal Length - 15 to 50mm Varifocal; Aperture - 1.5; Resolution - Megapixel; Additional Information - DC-iris; Telephoto lens with 15x magnification for light-sensitive cameras. Day/Night for AXIS Q1602.
Additional Info: DC-iris; Telephoto lens with 15x magnification for light-sensitive cameras. Day/Night for AXIS Q1602.