Menu Search
ARECONT #MPL6.0

Lens, Camera, 6.0mm Focal Length, 1.25 x 1.47 in.

SKU # 47001200032 Manufacturer Series: MegaVideo
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Camera Lens
Size: 32 x 37.5mm
Focal Length: 6mm
Aperture: F1.4
Resolution: Megapixel

Arecont 6mm, 1/2", f1.4, Manual Iris

Additional Info: 65g