Menu Search

AXIS COMMUNICATIONS #5506-491

Camera Protective Housing, Impact Resistant Polymer, 8.7 x 5.4 x 17.6 in.

SKU: 47001697743
Manufacturer Series: T93G05
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Indoor, Outdoor Housing
Material: Impact Resistant Polymer
Size: 8.7 x 5.4 x 17.6 in.
Use With: M1124/M1125 Network Cameras
Description
Camera Housings: Type - Indoor, Outdoor Housing; Material - Impact Resistant Polymer; Size - 8.70 x 5.40 x 17.60 in.; Use With - M1124/M1125 Network Cameras; Additional Information - Color: White, Operating Temperature: -20 to 50 deg C (-4 to 122 deg F)
Additional Info: Color: White, Operating Temperature: -20 to 50 deg C (-4 to 122 deg F)