You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
VERACITY #VPSU-12V-US

Power Supply; For HIGHWIRE VHW-HW; 12V Output

SKU # 47005899999
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Supply, For HIGHWIRE VHW-HW
Input Voltage: 120/240V AC
Output Voltage: 12VDC, 1A
Enclosure Rating: Indoor

VERA VPSU-12V-US

Additional Info: For use in the US / UK / EU. Automatically adjusts voltage.