You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
VERACITY #VHW-HWPS-C4

HIGHWIRE Powerstar Quad Ethernet Extender, Over Coaxial Cable; Integrated 4-port POE Switch; 57V Output

SKU # 47005899998
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ethernet Extender, Over Coaxial Cable, w/Integrated 4-port POE Switch
Input Voltage: POE or 57V DC
Output Voltage: 10W-78W (Depending on Power Source)
Mounting: 4mm Mounting Holes
Enclosure Rating: Indoor
Size: LxWxH: 132 x 75 x 22mm

VERA VHW-HWPS-C4

  • Delivers power to up to four network cameras
  • PoE eliminates the need for additional cable runs
  • Delivers up to 25W of PoE per port\, between 10-78W total power
  • SafeView quickly indicates connection and power status

Additional Info: Works with HIGHWIRE Powerstar base side (sold separately).