HANWHA TECHWIN #PWR-24AC-8-4UL

Power Supply, 115 VAC Input, 24 VAC Output, 10.00 in. H x 9 in. W x 4.5 in. D

SKU: 47058698207
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Power Supply
Input Voltage: 115 VAC
Output Voltage: 24 VAC
Enclosure Material: Metal
Size: 9 x 10 x 4-1/2 in.
Description
Camera Accessories: Type - Power Supply; Input Voltage - 115 VAC; Output Voltage - 24 VAC; Enclosure Material - Metal; Size - 9x10x4-1/2 in; Additional Information - 8 Camera capability
Additional Info: 8 Camera capability