Menu Search
Camera Accessories Power Supply, 115 VAC Input, 24 VAC Output, 10.00 in. H x 9 in. W x 4.5 in. D

HANWHA TECHWIN #PWR-24AC-16-14

Power Supply, 115 VAC Input, 24 VAC Output, 10.00 in. H x 9 in. W x 4.5 in. D

SKU #47058698348
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Power Supply
Input Voltage: 115 VAC
Output Voltage: 24 VAC
Enclosure Material: Metal
Size: 9 x 10 x 4-1/2 in.

Camera Accessories: Type - Power Supply; Input Voltage - 115 VAC; Output Voltage - 24 VAC; Enclosure Material - Metal; Size - 9x10x4-1/2 in; Additional Information - 16 Camera capability

Additional Info: 16 Camera capability