Menu Search
HANWHA TECHWIN #PWR-12DC-16-5

Power Supply, 115 VAC Input, 12 VDC Output, 10.00 in. H x 9 in. W x 4.5 in. D

SKU # 47058698297
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Supply
Input Voltage: 115 VAC
Output Voltage: 12V DC
Enclosure Material: Metal
Size: 9 x 10 x 4-1/2 in.

Camera Accessories: Type - Power Supply; Input Voltage - 115 VAC; Output Voltage - 12 VDC; Enclosure Material - Metal; Size - 9x10x4-1/2 in; Additional Information - 16 Camera capability

Additional Info: 16 Camera capability