Menu Search
AXIS COMMUNICATIONS #5505-051

Power Converter, 24 VAC or 12/24 VDC Input

SKU # 47001697949 Manufacturer Series: T8051
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Converter
Input Voltage: 24V AC or 12/24V DC

Camera Accessories: Type - Power Converter; Input Voltage - 24 VAC or 12/24 VDC; Additional Information - AC/DC to DC Converter

Additional Info: AC/DC to DC Converter