LED Illuminator 5.1 x 11 x 1.8 in - T90C10

SKU: 47001698780
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: LED Illuminator
Input Voltage: 18-56 VDC
Enclosure Rating: IP66, NEMA 4X
Size: 5.1 x 11 x 1.8 in.
Manufacturer Series: T90C
Camera Accessories: Type - LED Illuminator; Input Voltage - 18-56 VDC; Enclosure Rating - IP66, Nema 4X; Size - 5.1 x 11 x 1.8 in; Additional Information - Infra-red; Manufacturer Series - T90C
Additional Info: Infra-red