Infra-Red LED Illuminator, 12-24 VAC/DC Input, 3.0 x 4.7 x 8.3 in., Aluminum and Polycarbonate

SKU: 47001698079
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: LED Illuminator
Input Voltage: 12-24 VAC/DC
Mounting: Wall, Ceiling, Column, Camera Housing
Enclosure Material: Aluminum and Polycarbonate
Size: 3 x 4.7 x 8.3 in.
The IR-LED illuminators are suitable for all Axis cameras with infra-red cut filter, while the White LED are suitable for all Axis cameras when extra white light is needed. Together with Axis cameras, AXIS T90B provides high quality images and excellent system durability. AXIS T90B Illuminators can optimize the amount of light required in the scene by simply placing and pointing the illuminator wherever it is needed. The default beam angle is 10 Degree and three diverging lenses are included (35, 60 and 80 Degree). A 120 Degree diverging lens is also available as optional accessory. The interchangeable lenses provide high flexibility for the scene requirements. Thanks to the holographic technology of the diverging lenses, the amount of light is evenly distributed throughout the whole beam, without any hot spots. The on/off status can be controlled either by the built-in photocell, via the I/O port of the camera or a PIR sensor. To simplify the fine tuning of the photocell sensitivity and the illumination intensity, a remote control device can be used from ground level. To avoid tampering, the remote control feature can be disabled when installation is finalized.
Additional Info: Color: White and Silver, Cable: 2.5 m L, Operating Temperature: -50 to 50 deg C, Beam Distance: 10 m to 50 m