Menu Search
Camera Accessories Ethernet Surge Protector, 800 V Input, Wall or Pole Mount
AXIS COMMUNICATIONS #5801-641

Ethernet Surge Protector, 800 V Input, Wall or Pole Mount

SKU # 47001697456 Manufacturer Series: T8061
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Ethernet Surge Protector
Input Voltage: 800 V
Mounting: Wall or Pole
Enclosure Material: Metal
Enclosure Rating: NEMA 4X, IP66
Size: HxWxD: 1.18 x 7.48 x 1.18 in.

Protect your ethernet network devices, such as IP cameras, switches or midspans, from lightning entering through the Ethernet cable with AXIS T8061 ethernet surge protector. It can be easily installed on a wall or a pole and thanks to its weatherproof enclosure, it can withstand water, dust and the ingress of water. AXIS T8061 ethernet surge protector can be installed before the ethernet cable enters the building to protect indoor network devices, or immediately adjacent to outdoor Axis network cameras.