Menu Search
Search
FLUKE #FLUKE-700PCK

Pressure Module Calibration Kit 700 Series

SKU # 09596904243 Manufacturer Series: 700
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Pressure Module Calibration Kit
Application: Fluke 700 Series Pressure Module
Measures: Zero Pressure, Differential Pressure
Measurement Range: Field Selectable
Display: PC configured
Case: Soft Side, Zipper
Accessories Included: Interface Unit w/9 to25 pin Serial Adapter Cable, PC Software, Power Supply w/line Cord, and Instruction Sheet

Calibration Kits: Type - Pressure Module Calibration Kit; Application - Fluke 700 Series Pressure Module; Measures - Zero Pressure, Differential Pressure; Measurement Range - Field Selectable; Display - PC configured; Case - Soft Side, Zipper; Accessories Included - Interface Unit w/9 to25 pin Serial Adapter Cable, PC Software, Power Supply w/line Cord, and Instruction Sheet; Additional Information - Compatible with: 700P22, 700P23, 700P24; Manufacturer Series - 700

Additional Info: Compatible with: 700P22, 700P23, 700P24

Warning – California Prop 65

This product is in compliance with Prop65; it is not known to contain any chemicals associated with this regulation.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.