You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
FLUKE #9170-C-156

Metrology Well Calibrator, LCD Display

SKU # 09596929392 Manufacturer Series: 9170
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Metrology Well Calibrator
Application: Platinum Resistance Thermometer Calibration
Measures: Temperature deg C or F From PRT Output
Measurement Range: User Selectable, -45 to 140 deg C (-49 to 284 deg F)
Display: LCD
Accessories Included: 9170-INSC Insert C

Warning – California Prop 65

This product is in compliance with Prop65; it is not known to contain any chemicals associated with this regulation.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.