The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
FLUKE #9140-B-156

Field Dry-Well Calibrator, Temperature deg C or F

SKU # 09596912894 Manufacturer Series: 9140
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Field Dry-Well Calibrator
Measures: Temperature deg C or F
Measurement Range: 35 to 350 deg C (95 to 662 deg F)
Display: LED
Case: Carrying Case
Accessories Included: (1) B Insert, (1) Power Cord, (1) User Manual, (1) Serial Cable, (1) 9930 Interface-it Software and (1) Insert Removal Tool

Warning – California Prop 65

This product is in compliance with Prop65; it is not known to contain any chemicals associated with this regulation.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.