Menu Search
Calibration Gas Calibration Gas 100 PPM Carbon Monoxide, 25 percent LEL Pentane, 25 PPM Hydrogen Sulfide, 19 percent Oxygen, Balance Nitrogen - 47848

GASCO #58411

Calibration Gas 100 PPM Carbon Monoxide, 25 percent LEL Pentane, 25 PPM Hydrogen Sulfide, 19 percent Oxygen, Balance Nitrogen - 47848

SKU #43014298988
Manufacturer Series: Industrial Scientific
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Calibration Gas
Mixture: 100 PPM Carbon Monoxide, 25 percent LEL Pentane, 25 PPM Hydrogen Sulfide, 19 percent Oxygen, Balance Nitrogen
Background: Nitrogen
Size: 66 Liter Cylinder
Material: Aluminum

Our reusable EcoSmart Cylinders hold more calibration gases and are interchangeable with the current 34-liter and 58-liter aluminum cylinders on the market. Call us at 800-356-9100 for more information on how to return and reuse your cylinders. 100 PPM Ca

Additional Info: Hazmat