Menu Search
Cabling Panels - Pre-Configured Telephone and Video Panel, Bridged 4-Pair 110 IDC Connectors Telephone, Splitter 6-Way Video
LEVITON #47606-BTV

Telephone and Video Panel, Bridged 4-Pair 110 IDC Connectors Telephone, Splitter 6-Way Video

SKU # 07847705765
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pre-Configured Cabling Panel
Application: Basic Telephone and Video
Modules - Telephone: (10) Bridged 4-Pair 110 IDC Connectors
Modules - Video: Splitter 6-Way
Dimensions: HxWxD: 6.13 x 13.3 x 2.28 in.

Cabling Panels - Pre-Configured: Type - Pre-Configured Cabling Panel; Application - Basic Telephone and Video; Modules - Telephone - (10) Bridged 4-Pair 110 IDC Connectors; Modules - Video - Splitter 6-Way; Size - Dimensions - 6.13"H x 13.30"W x 2.28"D; Additional Information - Handles up to 4 telephone service lines. Use as stand alone or in SMC-100 or SMC-140 enclosures

Additional Info: Handles up to 4 telephone service lines. Use as stand alone or in SMC-100 or SMC-140 enclosures