LEVITON #47603-1G6

Telephone and Video Panel, Bridged 4-Pair 110 IDC Connectors Telephone, Splitter 6-Way Video

SKU: 07847712371
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pre-Configured Cabling Panel
Application: Basic Telephone and Video
Modules - Telephone: (10) Bridged 4-Pair 110 IDC Connectors
Modules - Video: Splitter 6-Way
Dimensions: HxWxD: 6.55 x 6.55 x 3.01 in.
Description
Cabling Panels - Pre-Configured: Type - Pre-Configured Cabling Panel; Application - Basic Telephone and Video; Modules - Telephone - (10) Bridged 4-Pair 110 IDC Connectors; Modules - Video - Splitter 6-Way; Size - Dimensions - 6.55"H x 6.55"W x 3.01"D; Additional Information - Handles up to 4 telephone service lines.Video Splitter Frequency: 1GHZ
Additional Info: Handles up to 4 telephone service lines.Video Splitter Frequency: 1GHZ