Menu Search
Search
GENERAL ELECTRIC #S730DVT-EST2

Video/Data Transmitter and Receiver, RS-232/422/485 Data, 1 Channel Video

SKU # 47006903552 Manufacturer Series: S730DV
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Video Transmitter/Data Receiver
Application: Video and Data
Modules - Data: RS-232 (3/5-Wire), RS-422, RS-485 (2/4-Wire)
Modules - Video: 1 Channel
Dimensions: HxWxD: 6 x 4.6 x 2 in.

Additional Info: Fibers Required: 2, Optical Pwr. Budget: 13 dB, Max Distance: 2.5 miles (4 km), Multimode 62.5/125um