Menu Search
FLUKE #3560-0

Pomona RF Adapter, 3A 33 Vrms/70VDC, Standard Banana Jack x Pin Tip Socket, Contents: -1 Pin Adapter

SKU # 09596920776
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Jack Adapter
End A: Standard Banana Jack
End B: Pin Tip Socket
Rating: 3A 33 Vrms / 70V DC
Use With: Standard Banana Plugs & Pin Tip Plug Equipment
Contents: (1) Pin Adapter

Additional Info: Color: Black. Pin Socket Size: 20 AWG, .040"(1.02mm)