You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
FLUKE #5018-4

Pomona Post Connector, Binding Post x Turret, 2.07 in. L

SKU # 09596917069 Manufacturer Series: 5018
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Post Connector
End A: Binding Post
End B: Turret
Rating: 30A 30VAC/60VDC (Hand Held), 1500Vrms (Hand Free)
Length: 2.07 in.