Menu Search
Search
FLUKE #72918

Pomona Plug Connector, Standard Banana Plug x Threaded M3 Stud

SKU # 09596932063
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Plug Connector
End A: Standard Banana Plug
End B: Threaded M3 Stud
Rating: 36A 30Vrms/60VDC (Hand Held), 5000VDC (Hand Free)
Use With: Standard 4mm Banana Jacks
Length: 1.34 in.

Warning – California Prop 65

This product is in compliance with Prop65; it is not known to contain any chemicals associated with this regulation.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.