Menu Search
Search
FLUKE #2440-0

Pomona Miniature Post Connector, Binding Post x Turret, 1.38 in. L

SKU # 09596918680 Manufacturer Series: 2440
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Post Connector
End A: Binding Post
End B: Turret
Rating: 5A 30VAC/60VDC (Hand Held), 1500VDC (Hand Free)
Contents: Double Mounting Base, No. 8-32 Hex Nut and Lockwasher
Length: 1.38 in.