Menu Search
FLUKE #3744A-2

Pomona Jack Adapter, 15A 5000VDC, Standard Banana Jack x No.4 - 6 Spade Lug, Contents: -1 Adapter

SKU # 09596918318
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Jack Adapter
End A: Standard Banana Jack
End B: #4 - #6 Spade Lug
Rating: 15A 5000V DC
Contents: (1) Adapter

Additional Info: Color: Red