Menu Search
Search
FLUKE #6383-02

Pomona Banana Plug Set, Standard Banana Plug x Crimp or Solder

SKU # 09596915909 Manufacturer Series: 6383
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Banana Plug Set
End A: Standard Banana Plug
End B: Crimp or Solder
Rating: 5A/15A 300V (Hand Held), 1500V (Hand Free)
Use With: Fluke, Wavetek, Agilent, Amprobe, Greenlee and Others Digital Multimeters
Length: 3.01 in.

Additional Info: Number of Pieces: 2