Mechanical Bar Tap Post Cable to Flat

SKU: 78503745560
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Terminal Type: Mechanical Bar Tap Post
Application: Cable to Flat
Conductor Type: Copper
Number of Conductors: 1
AWG Min: 8 sol
AWG Max: 2/0 str
Stud Diameter - in: 3/8
Bar Thickness Max - in: 1/4 in.
HxW - in: 2.00" x 1.00"
Manufacturer Series: LS
Cable to Flat Posts: Terminal Type - Mechanical Bar Tap Post; Application - Cable to Flat; Conductor Type - CU; Number of Conductors - 1; AWG Min - 8 sol; AWG Max - 2/0 str; Stud Diameter - in - 3/8; Bar Thickness Max - in - 1/4; HxW - in - 2.00" x 1.00"; Additional Information - Copper Alloy Casting, Bronze Alloy Eyebolts & Hardware; Manufacturer Series - LS
Additional Info: Copper Alloy Casting, Bronze Alloy Eyebolts & Hardware